Shank with magnet / quick-change coupling 6,3

Article no.: 675055 6,3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
883 pieces in stock

Offers

Set with price advantage

Product details

Technical Data

overall length 60 mm
Hexagon drive D 6.3 (1/4 inch)
Machine drive E 6.3 (1/4 inch)
suitable for machine yes
Type of product Bit holder

Identification numbers & Classifications

Article number 675055 6,3
EAN / GTIN 4067263499565

Description

Version:

Two-piece, i.e. shank and bit are separate. This means that in case of wear, only the relevant bit has to be replaced.
Adaptor with automatic quick-change coupling and magnet for C 6.3 and E 6.3 bits (the magnet holds the screw).
  • Holder for C 6.3 and E 6.3 bits.
  • The sleeve clicks into the open position. It locks automatically when a bit is inserted.
  • Even the smallest bits can be removed without problems, since the sleeve lifts the bit away from the magnet. → Quick change of bits, always one-handed.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart