PrecisionBit for hexagon, 1/4 inch E 6.3

Article no.: 674242
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from US $ 5.24
  • from 10
    from US $ 4.37
Do you want to order more than one article? To quick entry
on request
Deliverable
3,652 pieces in stock

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.

Application:

For hexagon socket head screws DIN 7426.

Standard:

DIN ISO 1173

Material:

High-tensile special steel combining maximum hardness and special toughness.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Hexagon (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart