Bit for Pozidriv, 1/4 inch E 6.3 1 mm

Article no.: 674220 1
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
145 pieces in stock

Offers

Set with price advantage

Product details

Technical Data

Manufacturer's designation 855/4 TZ PZ
Cross-head size 1
overall length 50 mm
Drive profile Pozidriv screwdriver
Bit hexagon shank E 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 674220 1
EAN / GTIN 4013288015099
Manufacturer number 05060005001

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.
From size 3/89 with hexagonal blade through to the end of the handle.

Application:

For Pozidriv cross-head screws DIN 3128.

Standard:

DIN ISO 1173

Material:

Chrome vanadium special alloy, high strength.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Cross-head size / overall length (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart