Electronics screwdriver for Phillips ESD, Cross-head size: 00

Article no.: 669905 00
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
212 pieces in stock 212 pieces available in 3-4 working days

Select article variation and quantity

Cross-head size Price per 1 Piece (incl. VAT)

Availability

  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 1550 PH ESD Micro
Cross-head size 00
electrostatic characteristic EGB/ESD
for screw ⌀ up to 2 mm
Blade length 60 mm
overall length 157 mm
Drive profile Screwdriver for Phillips
Type of product Screwdriver

Identification & Classification

Article number 669905 00
EAN / GTIN 4013288039118
Manufacturer number 05030110001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Ergonomic multi-component handle with rotating cap.
Blade of high-quality tool steel, surface matt chrome-plated, black tip.
Tool handle made of conductive plastic, suitable for ESDs.

Application:

For work on electronic components in areas where there is a static electricity hazard.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart