Screwdriver set for Phillips with Kraftform handle 3

Article no.: 667710 3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
116 pieces in stock

Offers

Set with price advantage

Product details

Technical Data

Number of screwdrivers 3
Drive profile Screwdriver for Phillips
Type of product Screwdrivers

Identification numbers & Classifications

Article number 667710 3
EAN / GTIN 4013288102270
Manufacturer number 05259256001

Description

Version:

Kraftform handle made of impact resistant plastic with integral soft zones facilitates torque transmission and thus protects hand and arm. Blade made of high hardness special steel with special toughness; diamond-coated tips. Nicromatt chrome-plated surface.

Content:

1 pc. each hexagon key L-wrench No. 667700: Size 1; 2; 3

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart