Workshop screwdriver set, 6 pieces for slot-head and Phillips, Number of screwdrivers: 4/2

Article no.: 666956 4/2
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
6,585 pieces in stock 6,585 pieces available in 3-4 working days

Select article variation and quantity

Number of screwdrivers Set price 2 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Number of screwdrivers 6
Drive profile Slot-head screwdriver; Screwdriver for Phillips
Type of shank round
Material Chromium vanadium steel
Material of handle Haptoprene®
Surface nickel-plated, chrome-plated
Blade tip black
Actuation hexagon no
Cap rotatable no
Type of product Screwdriver

Identification & Classification

Article number 666956 4/2
EAN / GTIN 4067263013532
Manufacturer number 666956 4/2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Ergonomically shaped power grip with easy-grip Haptoprene® surface and impact-resistant plastic core. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated, black tip.

Supplied with:

1 each screwdriver for slot-head No. 660032 size 3.5; 4; 5.5; 6.5.
1 each screwdriver for Phillips No. 667702 size 1; 2.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart