Magnetiser, Type: 1

Article no.: 666451 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
221 pieces in stock 221 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 9500 magnet SB
Length 65 mm
Width 32 mm
Height 20 mm
Type of product Demagnetiser

Identification & Classification

Article number 666451 1
EAN / GTIN 4013288219589
Manufacturer number 05033404001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Application:

For magnetising and demagnetising tool tips.
Simply draw the tool along the positive side of the magnetiser and the tool will promptly hold the screw securely on the blade. Draw the tool along the negative side for demagnetising.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart