{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Width of jaws | 46 mm | |
| Suitable for | wire (soft) | |
| Content | single part | |
| Type of product | pincers | |
| Characteristics | cutting function | |
| Material | special tool steel | |
| Surface | polished | |
| Manufacturing processes | drop forged; oil-hardened | |
| Standard | DIN ISO 9242 | |
| Overall length | 224 mm | |
| Total weight | 318 g |
| Article number | 66601220 | |
| EAN / GTIN | 4018754039449 | |
| Manufacturer number | 66601220 | |
| L-Number | L60010 1799 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |