Tyrolit surface grinding wheel 200x90-W=20 mm A46 V steel/hss

Article no.: 664621
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 664621
EAN / GTIN 9003176646219
Manufacturer number 664621
L-Number L50140 1427
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • Rings for surface grinding are made of a highly porous vitrified bond in grit size 46 or resinoid bond in grit size 60.
  • They are ideally suited to high-alloyed steels and HSS, and meet the most exacting surface quality requirements.
  • Ring wheels with a high stock removal rate are required above all for paper and planer knives.
  • Please be aware that resin-bonded ring wheels only exhibit limited coolant resistance.

Feature:

  • Max. working speed: 32m/s
  • Specification: SD65A 461 II11P VB3 F
  • Main dimension: D x T - W = 200 x 90 - W=20

Advantage:

  • High stock removal rate
  • Self-sharpening
  • Cool grinding

Application:

  • For the surface grinding of high-alloyed steels and HSS

Material:

  • Steel/HSS
  • Steel/HSS

Suitable for:

  • Reciprocating surface grinding tool

Note:

  • For the surface grinding of high-alloyed steels and HSS

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart