{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | black | |
| Suitable for | wire (hard); wire (medium hard); wire (soft); piano wire | |
| Content | single part | |
| Type of product | end cutter | |
| Characteristics | cutting function | |
| Material | special tool steel | |
| Surface | polished | |
| Manufacturing processes | hardened | |
| Standard | DIN ISO 5748 | |
| Overall length L | 180 mm | |
| Total weight | 394 g |
| Article number | 66170180 | |
| EAN / GTIN | 4018754039081 | |
| Manufacturer number | 66170180 | |
| L-Number | L60010 4297 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |