{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Exchangeable tool | Plug-in head | |
| Square drive | 1/4 inch | |
| Width b | 22 mm | |
| Height h | 14.5 mm | |
| Series | 725QR | |
| Long-term rated loading | 40 Nm | |
| Pitch S | 17.5 mm | |
| No. of teeth | 22 | |
| Plug-in shank | 9×12 mm | |
| Ratchet reversible | yes | |
| Ratchet with ejector | yes | |
| Type of product | Ratchet |
| Article number | 657590 1-1/4 | |
| EAN / GTIN | 4018754139606 | |
| Manufacturer number | 58253004 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |