IMPACT hexagon socket, 3/4 inch, Width across flats: 17mm

Article no.: 652010 17
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
46 pieces in stock 46 pieces available in 3-4 working days

Select article variation and quantity

Width across flats (mm) Price per 1 Piece (incl. VAT)

Availability

  • Square drive: 3/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 17 mm
Square drive 3/4 inch
⌀ drive output end 30 mm
Length 50 mm
Drive profile Hexagon socket
suitable for machine use yes
Type of product Socket insert

Identification & Classification

Article number 652010 17
EAN / GTIN 4991644410057
Manufacturer number 16400M 17MM
Manufacturer/responsible person Ko-Ken Europe S.A., Rue de Bitbourg 7B, 1273 LUXEMBOURG, Luxembourg, www.ko-ken-europe.com

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.

Standard:

DIN 3129

Material:

Chromium-molybdenum steel, surface manganese phosphated.

Note:

Further sizes and types on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart