IMPACT hexagon socket, 1/2 inch thin-walled, with plastic sleeve, Width across flats: 17mm

Article no.: 651240 17
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
121 pieces in stock 121 pieces available in 3-4 working days

Select article variation and quantity

Width across flats (mm) Price per 1 Piece (incl. VAT)

Availability

  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 17 mm
Square drive 1/2 inch
⌀ drive output end 25.2 mm
Length 110 mm
Drive profile Hexagon socket
suitable for machine use yes
Type of product Socket insert

Identification & Classification

Article number 651240 17
EAN / GTIN 4991644359417
Manufacturer number 14145PM-110 17MM
Manufacturer/responsible person Ko-Ken Europe S.A., Rue de Bitbourg 7B, 1273 LUXEMBOURG, Luxembourg, www.ko-ken-europe.com

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.
When changing wheels and tyres, it is important that the nuts or screws are tightened correctly in order to ensure safe driving. You can use a hex socket with plastic sleeve to ensure that the nuts or screws are tight enough, without damaging the rims. The socket is also suitable for impact wrenches.
The plastic sleeve protects the rims and prevents scratches or other damage that may be caused by the tool. You can therefore be sure that your vehicle is always in top condition.
The socket is an important part of any garage. Whether you are working on your vehicle yourself or are having your wheels and tyres replaced by a specialist, make sure you have this tool on hand.

Advantage:

  • Smaller ⌀ and perfectly matched overall length of the socket permits working on bolts where access is difficult.
  • Protective sleeve prevents damage to delicate components (such as aluminium rims).
  • Can be positioned while the wrench is running, because the protective sleeve is free-running.
  • Quick differentiation of the sockets due to colour coding.
  • The torsion zone permits the socket to accept high loadings.
  • The plastic stop on the inside protects the sensitive surfaces of the wheel nut.

Application:

Especially for avoiding damage to delicate components ( such as alloy wheel rims) during assembly.

Standard:

DIN 3129

Material:

Chromium-molybdenum steel, manganese phosphated.

Note:

For spare protective sleeves see No. 651242

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart