{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | socket insert | |
| Output drive | for hexagon head screws | |
| Overall length L | 55 mm | |
| Material | chromium-molybdenum steel | |
| Standard | DIN 3121 | |
| Suitable for machine use | yes | |
| Drive size, square profile | 3/8 inch | |
| Width across flats, for hexagon head screws | 14 mm | |
| External diameter, for hexagon head screws | 21.5 mm | |
| Special features, for hexagon head screws | with screw holder function | |
| Surface | burnished | |
| Drive | square profile | |
| Content | single part |
| Article number | 650210 14 | |
| EAN / GTIN | 4045197382146 | |
| Manufacturer number | 650210 14 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |