• Last chance! Only a few items available and soon no longer in our assortment.

IMPACT hexagon socket, 3/8 inch with magnet, Width across flats: 9mm

Article no.: 650135 9
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
14 pieces in stock 14 pieces available in 5-10 working days
Hazardous goods article

Express delivery is not possible for hazardous goods articles.

Select article variation and quantity

Width across flats (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product socket insert
Output drive for hexagon head screws
Overall length L 30 mm
Material chromium-molybdenum steel
Standard DIN 3121
Suitable for machine use yes
Drive size, square profile 3/8 inch
Width across flats, for hexagon head screws 9 mm
External diameter, for hexagon head screws 15 mm
Special features, for hexagon head screws with screw holder function
Surface burnished
Drive square profile
Content single part

Identification & Classification

Article number 650135 9
EAN / GTIN 4045197336231
Manufacturer number 650135 9
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.

Material:

Chrome molybdenum steel, surface burnished.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart