{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Drive | internal hexagon drive | |
| Material | chromium vanadium steel | |
| Surface | phosphated | |
| Suitable for machine use | yes | |
| Type of product | adapter | |
| Content | single part |
| Article number | 650005 9 | |
| EAN / GTIN | 4045197437716 | |
| Manufacturer number | 650005 9 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |