{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Torx® profile | TX20 | |
| Square drive | 1/2 inch | |
| Profile size A | 3.8 mm | |
| ⌀ drive end | 22.7 mm | |
| Length | 55 mm | |
| Drive profile | Screwdriver for TORX® screws | |
| Type of product | Socket insert |
| Article number | 643650 TX20 | |
| EAN / GTIN | 4018754006649 | |
| Manufacturer number | 03100020 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |