{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Profile size | 9.4 mm | |
| Manufacturing process | forged | |
| Drive size, square profile | 1/2 inch | |
| Size of drive output, for external Torx® screws | TE10 | |
| External diameter, for external Torx® screws | 13 mm | |
| With swivel jointed head, for external Torx® screws | no | |
| Type of product | socket insert | |
| Material | chromium alloy steel | |
| Surface | chromium-plated over nickel; round finish | |
| Standard | DIN 3120 | |
| Overall length | 38 mm | |
| Set | no | |
| Drive | square profile | |
| Output drive | for external Torx® screws | |
| Content | single part |
| Article number | 642700 E10 | |
| EAN / GTIN | 4018754007257 | |
| Manufacturer number | 03270010 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |