{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material |
chromium vanadium steel
|
|
| Output drive |
for external bi-hex screws
|
|
| Overall length L |
38 mm
|
|
| Standard |
DIN 3124
|
|
| Manufacturing processes |
forged
|
|
| Drive size, square profile |
1/2 inch
|
|
| Width across flats, for external bi-hex screws |
9 mm
|
|
| External diameter, for external bi-hex screws |
14 mm
|
|
| Type of product |
socket insert
|
|
| Surface |
chrome-plated
|
|
| Set |
no
|
|
| Drive |
square profile
|
|
| Content |
single part
|
| Article number | 642129 9 | |
| EAN / GTIN | 4062406061494 | |
| Manufacturer number | 642129 9 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |