{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Drive size, square profile | 1/2 inch | |
| External diameter | 25 mm | |
| Size of drive output, external square drive | 1/2 inch | |
| Type of product | universal joint | |
| Material | chromium alloy steel | |
| Surface | chromium-plated over nickel | |
| Standard | DIN 3123 | |
| Overall length | 71 mm | |
| Set | no | |
| Drive | square profile | |
| Output drive | External square drive | |
| Content | single part |
| Article number | 641600 1/2 | |
| EAN / GTIN | 4018754013012 | |
| Manufacturer number | 13020000 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |