Socket set 1/2 inch square drive 23 pieces

Article no.: 637818
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
1,574 pieces in stock

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For hexagon head screws / nuts with thread M6 − M22.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Sockets: 17 pcs. size 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32; 34 mm
T-handle: 1 pc. 641320
Extensions: 3 pcs. No. 641020 size 75; 130; 255
Universal joint: 1 pc. No. 641620
Ratchet: 1 pc. No. 640190
Storage in: ABS plastic box

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart