Socket set 1/2 inch square drive 16 pieces

Article no.: 637712
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
271 pieces in stock
  • Degree of fill of a drawer in units: 8×20

Description

Version:

All tools are held securely for easy access in a specially moulded hard-wearing PUR foam inlay.
Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For hexagon head screws / nuts with thread M6 − M22.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Sockets: 13 pcs. size 10; 13; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32; 34 mm
2 extensions: No. 641029 size 130; 255
1 ratchet: No. 640025
Storage in: ABS plastic box

Note:

The range offers in addition space for 4 pieces of small parts storage bins No. 951251 size 2×3/1 or 2 pieces of small parts storage bins No. 951251 size 2×6/1 (not included in the scope of supply).

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart