Socket set 1/2 inch square drive 12 pieces 6

Article no.: 637668 6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,130 pieces in stock

Product details

Technical Data

Number of pieces 12
Square drive 1/2 inch
Width across flats range, hexagon sockets 10-24 mm
Packaging ABS plastic box
Length 407 mm
Width 227 mm
Height 62 mm
Drive profile Hexagon socket
Width across flats metric
Type of product Socket spanner

Identification numbers & Classifications

Article number 637668 6
EAN / GTIN 4062406230791

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For hexagon head screws / nuts with thread M6 − M16.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Sockets single hexagon: 9 pcs. No. 642220 size 10; 13; 16; 17; 18; 19; 21; 22; 24
2 extensions: 1 pc. each No. 641020 size 130; 255
1 ratchet: No. 640190
Storage in: ABS plastic box

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart