{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Width across flats | 9 mm | |
| Square drive | 3/8 inch | |
| ⌀ drive output end | 13 mm | |
| Length | 25 mm | |
| Drive profile | Bi-hex socket | |
| Type of product | Socket insert |
| Article number | 637030 9 | |
| Manufacturer number | 637030 9 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |