Universal joint, 3/8 inch QuickRelease, Type: 3/8

Article no.: 636250 3/8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
100 pieces in stock 100 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Square drive 3/8 inch
overall length 60 mm
with QuickRelease yes
Type of product Universal joint

Identification & Classification

Article number 636250 3/8
EAN / GTIN 4018754150991
Manufacturer number 12021000
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Version:

External and internal square drives to DIN 3120.

Advantage:

The QuickRelease locking system prevents inadvertent release or loss of a tool.

Standard:

DIN 3123-C 10

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart