Socket set 3/8 inch square drive 30 pieces SD

Article no.: 634025 SD
plus VAT at the current rate Prices plus delivery costs
on request
In stock
802 pieces in stock
  • Square drive: 3/8
  • Width across flats range, Surface Drive: 8-22
  • Width across flats range, hexagon wrenches: 4-10
  • Hexagon socket profile: Surfacedrive
  • Square with Wobble-Fix: with angle of inclination

Product details

Technical Data

Square drive 3/8 inch
Width across flats range, Surface Drive 8-22 mm
Width across flats range, hexagon wrenches 4-10 mm
Hexagon socket profile Surfacedrive
Square with Wobble-Fix with angle of inclination
Packaging ABS plastic box
Length 357 mm
Width 176 mm
Height 45 mm
Drive profile Hexagon socket Surfacedrive; Hexagon screwdriver; Screwdriver for TORX® screws; Bi-hex socket
Degree of fill of a drawer in units 6×14
Type of product Socket spanner

Identification numbers & Classifications

Article number 634025 SD
EAN / GTIN 4062406060756

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
System box of virtually indestructible ABS plastic with integral hinges and snap fastener.
All tools are held securely for easy access in a specially moulded hard-wearing PUR foam inlay. The Surface Drive profile works directly on the faces of the nuts and bolts; weaker corners are protected. Even intermediate sizes (e.g. inch size bolts) and worn bolt heads can be tightened or released using the Surface Drive profile. The Wobble-Fix extensions allow use at an angle and can be secured by clicking into place.

Application:

For hexagon head screws / nuts with thread M5 − M14 and 1/4 − 1/2 inch (American inch sizes), for spark plugs 16 and 20.8 mm and for hexagon socket head screws with thread M5 − M12.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Surface Drive hexagon sockets: 14 pcs. No. 637125 size 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22
Spark plug sockets: 2 pcs. No. 637329 size 16; 20.8
Screwdriver bits hexagon: 5 pcs. No. 637629 size 4; 5; 6; 8; 10
Screwdriver bits for Torx®: 3 pcs. similar to No. 637560 size TX25; TX30; TX40
T-handle: 1 pc. No. 635729
Extensions ″Wobble-Fix″: 2 pcs. similar to No. 635635 size 75; 240
Universal joint: 1 pc. No. 636229
Ratchet: 1 pc. No. 635025
Converter: 1 pc. similar to No. 650000 size 3 drive input hexagon 1/4 inch E 6.3 - drive output square 3/8 inch
Presented in: ABS plastic box

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart