Socket set 3/8 inch square drive 15 pieces

Article no.: 633812
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
317 pieces in stock
  • Material: Chromium vanadium
  • Degree of fill of a drawer in units: 5×10

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
All tools are held securely for easy access in a specially moulded hard-wearing PUR foam inlay.

Application:

For hexagon head screws / nuts with thread M5 − M12.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Sockets: 11 pcs.
size 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19 mm
Extensions: 2 pcs. No. 635429 size 75; 240
Universal joint: 1 pc. No. 636229
Ratchet: 1 pc. No. 635025
Storage in: ABS plastic box

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart