Bit socket for Torx®, 1/4 inch short TX8

Article no.: 631813 TX8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
351 pieces in stock
  • Square drive: 1/4

Offers

Set with price advantage

Product details

Technical Data

Torx® profile TX8
Square drive 1/4 inch
Profile size A 2.3 mm
⌀ drive end 12 mm
Length 25 mm
Drive profile Screwdriver for TORX® screws
Version short
Material Chromium vanadium steel
Surface chrome-plated
Type of product Socket insert

Identification numbers & Classifications

Article number 631813 TX8
EAN / GTIN 4062406235246

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Torx® profile Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart