{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Width across flats | 3/16 inch | |
| Square drive | 1/4 inch | |
| ⌀ drive output end | 7.9 mm | |
| Length | 50 mm | |
| Drive profile | Bi-hex socket | |
| Material | Chrome vanadium steel | |
| Surface | chrome-plated | |
| Type of product | Socket insert |
| Article number | 631442 3/16 | |
| EAN / GTIN | 4062406309695 | |
| Manufacturer number | 631442 3/16 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |