This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Socket set 1/4 inch square drive 22 pieces

Article no.: 630263

Select article variation and quantity

Set price 22 Piece (incl. VAT)

Availability

  • Square drive: 1/4
  • Width across flats range, hexagon sockets: 3.5-13
  • Width across flats range, hexagon wrenches: 3-6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 22
Square drive 1/4 inch
Width across flats range, hexagon sockets 3.5-13 mm
Width across flats range, hexagon wrenches 3-6 mm
Packaging ABS plastic box
Length 260 mm
Width 132 mm
Height 45 mm
Drive profile Hexagon socket; Hexagon socket
Type of product Socket spanner

Identification & Classification

Article number 630263
EAN / GTIN 4045197219183
Manufacturer number 630263
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For hexagon head screws / nuts with thread M2 − M8
and for hexagon socket head screws with thread M4 − M8.

Material:

Chrome alloy steel, chrome-plated.

Supplied with:

Socket single hexagon: 13 pcs. No. 631030
size 3.5; 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13 mm
Hexagon screwdriver bits: 4 pcs. No. 631730
size 3; 4; 5; 6 mm
T-handle: 1 pc. No. 633030
Spinner handle: 1 pc. No. 632830
Extension: 1 pc. No. 632430 150 mm
Universal joint: 1 pc. No. 633530
Ratchet: 1 pc. No. 632030
Presented in: ABS plastic box

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart