Socket set 1/4; 1/2 inch square drive 38 pieces 6

Article no.: 630012 6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
862 pieces in stock
  • Degree of fill of a drawer in units: 8×20

Product details

Technical Data

Number of pieces 38
Square drive 1/2 inch; 1/4 inch
Width across flats range, hexagon sockets 4-30 mm
Width across flats range, hexagon wrenches 3-14 mm
Packaging ABS plastic box
Length 510 mm
Width 294 mm
Height 61 mm
Drive profile Hexagon screwdriver; Hexagon socket
Degree of fill of a drawer in units 8×20
Type of product Socket spanner

Identification numbers & Classifications

Article number 630012 6
EAN / GTIN 4062406060213

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
All tools are held securely for easy access in a specially moulded hard-wearing PUR foam inlay.

Application:

For external hexagon screws / nuts with thread M2 − M20.
For hexagon socket head screws with thread M4 − M18.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

1/4 inch hexagon socket set: 9 pcs. No. 631029 size 4; 5; 5.5; 6; 7; 8; 9; 10; 11
1/2 inch hexagon socket set: 10 pcs. No. 642229 size 13; 16; 17; 18; 19; 21; 22; 24; 27; 30
1/4 inch hexagon screwdriver bits: 3 pcs. No. 631729 size 3; 4; 5
1/2 inch hexagon screwdriver bits: 5 pcs. No. 643229 size 6; 8; 10; 12; 14
1/4 inch tommy-bar: 1 pc. No. 633029 size 116
1/2 inch tommy-bar: 1 pc. No. 641329 size 295
1/4 inch spinner handle: 1 pc. No. 632829 size 1/4
1/4 inch extensions: 2 pcs. No. 632429 size 50; 150
1/2 inch extensions: 2 pcs. No. 641029 size 130; 255
1/4 inch universal joint: 1 pc. No. 633529 size 1/4
1/2 inch universal joint: 1 pc. No. 641629 size 1/2
1/4 inch ratchet: 1 pc. No. 632025 size 1/4
1/2 inch ratchet: 1 pc. No. 640025 size 1/2
Storage in: ABS plastic box

Note:

The range offers in addition space for 4 pieces of small parts storage bins No. 951251 size 2×3/1 (not included in the scope of supply).

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart