Wire puller flexible nylon rod 20 m length, 4 mm diameter

Article no.: 629757
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product cable pulling tool
Tensile strength 120 kN
Length of strap 20 m
Material of strap nylon
Characteristics highly flexible
Weight 313 g

Identification & Classification

Article number 629757
EAN / GTIN 3148516534408
Manufacturer number 629757
L-Number L60130 8329
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • flexible guide head
  • pulling eye
  • tear load: 120 kN
  • diameter: 4 mm

Feature:

  • D [mm]: 4
  • L [mm]: 20
  • [g]: 313

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart