C-hook/pin spanner with pin, for external nut ⌀: 120/130mm

Article no.: 628505 120/130
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
458 pieces in stock 458 pieces available in 3-4 working days

Select article variation and quantity

for external nut ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 335 mm
Pin ⌀ 8 mm
with pin yes
Type of product C-hook/pin spanner

Identification & Classification

Article number 628505 120/130
EAN / GTIN 4069515037266
Manufacturer number 628505 120/130
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Special steel, drop-forged, hardened and phosphated.
Hook spanner with round pin to DIN 1810 B.

Application:

For DIN 1816 capstan nuts.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart