Stainless steel adjustable C-hook (pin) spanner with square pin 155-230 mm

Article no.: 627990 155-230
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock
  • Material: Stainless steel, INOX

Product details

Technical Data

Type 775
Manufacturer's designation 775NI
for external nut ⌀ 155 mm - 230 mm
Material Stainless steel, INOX
overall length 460 mm
Type of product C-hook (pin) spanners

Identification numbers & Classifications

Article number 627990 155-230
EAN / GTIN 4020772052225
Manufacturer number 52225

Description

Version:

Adjustable C-hook spanner with square pin.
Nirosta stainless steel.

Application:

For slotted nuts to DIN 1804 and roller bearing slotted nuts to DIN 981.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart