{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Hexagon | 6 mm | |
| overall length | 157 mm | |
| Drive profile | Hexagon screwdriver | |
| angled blade | yes | |
| Type of product | Screwdriver |
| Article number | 627462 6 | |
| EAN / GTIN | 4045197376374 | |
| Manufacturer number | 627462 6 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |