3-way hexagon wrench, Hexagon: 2mm

Article no.: 627391 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
674 pieces in stock 674 pieces available in 3-4 working days

Select article variation and quantity

Hexagon (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 2 mm
overall length 125 mm
Sliding handle length 55 mm
Drive profile Hexagon screwdriver
Type of product Screwdrivers

Identification & Classification

Article number 627391 2
EAN / GTIN 7610733261376
Manufacturer number 1204.2

Description

Version:

Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness.

Advantage:

Ideal for high torque screw connections where access is difficult.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart