This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Hexagon key L-wrench set phosphated, Number of screwdrivers: 9

Article no.: 627310 9

Select article variation and quantity

Number of screwdrivers Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 627310 9
Manufacturer number 627310 9
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

L-form shaft; ball point can be applied up to an angle of 25°.
Chrome vanadium steel, through hardened (toughened), surface manganese phosphated.

Content:

1 each L-wrench No. 627300: Size 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm
Presented in: Plastic clip

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart