{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Torx® profile | TX25 | |
| Blade length | 300 mm | |
| overall length | 405 mm | |
| Drive profile | Screwdriver for TORX® screws with hole | |
| Material of blade | Chrome vanadium special steel | |
| Material of handle | 2-component Haptoprene® | |
| Type of product | Screwdriver |
| Article number | 625330 TX25/300 | |
| EAN / GTIN | 4045197923059 | |
| Manufacturer number | 625330 TX25/300 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |