Torx® key L-wrench set chrome-plated, Number of screwdrivers: 8

Article no.: 624810 8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
223 pieces in stock 223 pieces available in 5-10 working days

Select article variation and quantity

Number of screwdrivers Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Number of screwdrivers 8
Drive profile Screwdriver for TORX® screws
Material PB Swiss Tools special alloy.
Surface chrome-plated
Point black
Packaging Plastic clip
Colour coding no
Ball point on the long arm no
Type of product Screwdriver

Identification & Classification

Article number 624810 8
EAN / GTIN 7610733203772
Manufacturer number 410.H 6-25

Description

Version:

L-shank; through hardened (hard and tough).

Material:

PB Swiss Tools special alloy, surface nickel-plated and chrome-plated. Black tip.

Supplied with:

1 each L-wrench No. 624800: TX6; TX7; TX8; TX9; TX10; TX15; TX20; TX25
Presented in: Plastic clip

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart