{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 12 mm | |
Wrench length | 400 mm | |
Length of sliding handle | 160 mm | |
Drive profile | Hexagon socket | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket spanner |
Article number | 622800 12 | |
Manufacturer number | 009520012 |