Nut spinner with T-handle, blade length 125 mm, Width across flats: 6mm

Article no.: 622711 6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
36 pieces in stock 36 pieces available in 3-4 working days

Select article variation and quantity

Width across flats (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 6 mm
overall length 157 mm
Blade length 125 mm
Drive profile Hexagon socket
Type of product Socket spanner

Identification & Classification

Article number 622711 6
EAN / GTIN 4045197950178
Manufacturer number 622711 6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Cleanly formed, deep hexagon spinner head.
Impact resistant plastic T-handle. Blade of special vanadium steel, surface matt chrome-plated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart