Tommy bar, stepped, overall length: 175mm

Article no.: 621800 175
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
439 pieces in stock 439 pieces available in 3-4 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

3.5 mm; 4.5 mm; 5.5 mm; 6 mm; 8 mm
overall length 175 mm
Material Special steel, chrome-plated
Type of product Tommy-bar

Identification & Classification

Article number 621800 175
EAN / GTIN 8413345203098
Manufacturer number 621800 175
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

The stepped shape means that one tommy bar fits several box spanner sizes.

Standard:

Similar to DIN 900 C.

Material:

Special steel, chrome-plated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart