Box spanner set 8/1

Article no.: 620320 8/1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
186 pieces in stock

Product details

Technical Data

Number of keys 8
Standard DIN 896 B
Number of tommy bars 1
Material Heat-treatable steel tube, chrome-plated
Surface chrome-plated
Packaging Plastic tool roll
Type of product Socket spanner

Identification numbers & Classifications

Article number 620320 8/1
EAN / GTIN 4045197438324

Description

Version:

Made from thin-walled heat-treatable steel tube, with cross-hole for tommy bar.

Standard:

DIN 896 B

Material:

Heat-treatable steel tube, chrome-plated.

Supplied with:

1 each box spanner No. 620120: Size 6×7; 8×9; 10×11; 12×13; 14×15; 16×17; 18×21; 19×22

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart