Tyrolit saw sharpening wheel 225x5x60 455A54 L6 V straight hss/carbide

Article no.: 619872
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification & Classification

Article number 619872
EAN / GTIN 9003176198725
Manufacturer number 619872
L-Number L50140 421
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • For profile grinding of HSS you can use aluminium oxide or CBN wheels.
  • Tungsten carbide should however only be ground using diamond.
  • For pre-grinding we recommend using grit size 54 in aluminium oxide and sintered aluminium oxide mixture.
  • Grit size 100 should be used for finish grinding and fine profiles, or alternatively B151 in CBN.
  • Finer grit sizes are usually used for tungsten carbide.

Feature:

  • Max. working speed: 50m/s
  • Max. RPM: 4250rpm
  • Specification: 455A 541 L6 V3 /50
  • Main dimension: D x T x H = 225 x 5 x 60

Advantage:

  • High stock removal rate
  • High profile retention
  • Broad assortment

Application:

  • For profile grinding of tungsten carbide and HSS workpieces

Material:

  • Tungsten carbide/HSS
  • Tungsten carbide/HSS

Suitable for:

  • Saw sharpening tools

Note:

  • For profile grinding of tungsten carbide and HSS workpieces

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart