{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | silver | |
| Version | straight | |
| With ratchet function | yes | |
| Number of teeth | 72 | |
| Reversible direction of rotation | yes | |
| Maximum permissible torque | 241 | |
| Direction of tightening | left-hand; right-hand | |
| Manufacturing process | drop forged | |
| Type of handle | standard handle | |
| Width across flats, for hexagon head screws | 17 mm | |
| Type of product | spanner | |
| Material | chromium vanadium steel | |
| Surface | matt chrome-plated | |
| Overall length L | 233 mm | |
| Set | no | |
| Drive | handle | |
| Output drive | for hexagon head screws | |
| Content | single part |
| Article number | 614790 17 | |
| EAN / GTIN | 4069515043243 | |
| Manufacturer number | 614790 17 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |