Mechanical pressure spindle Ø 14 mm for spindle thread M 14x1,5, 250 mm length, 4,5 mm thread

Article no.: 614250
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Entry of cooling lubricant without cooling lubricant entry
Escape of cooling lubricant without cooling lubricant exit
Cooling lubricant no
Type of product non-specific boring tool
Tool version solid steel
Balancing device without
Adjustment range setting not possible

Identification & Classification

Article number 614250
EAN / GTIN 4021176306709
Manufacturer number 614250
L-Number L80010 1611
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The mechanical pressure spindle is the heart of every KUKKO puller. It achieves a maximum pulling force of 10 t. The manual operation of the spindle allows for a sensitive control of the extraction process. The fine thread also ensures perfect power transmission. A reversible spindle tip enables a secure placement of the spindle on both smooth surfaces and centrings.
  • Optimal gliding properties in the thread groove thanks to special coating
  • Ideal adaptation of the spindle to the shaft through two-sided spindle tip

Feature:

  • Material: tool steel
  • Width across flats [mm]: 17 mm
  • Diameter [mm]: 14 mm
  • Spindle thread dimension: M 14x1,5
  • Total length of spindle [mm]: 250 mm
  • Total length of the spindle [inch]: 9 13/16
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Thread pitch [mm]: 1.5
  • Spindle tip mounting diameter [mm]: 6,4 mm
  • Measuring the thread [mm]: 4,5 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart