{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Width across flats | 6 mm | |
| Spanner length L | 125 mm | |
| maximum jaw height h1 | 4.5 mm | |
| maximum ring height h2 max | 6 mm | |
| Ring setting | 15 degrees | |
| Manufacturing process | drop forged | |
| Material | Chrome alloy steel | |
| Surface | chrome-plated over nickel | |
| Width across flats | metric | |
| Ring end AS drive | yes | |
| Type of product | Spanner |
| Article number | 614200 6 | |
| EAN / GTIN | 4018754019144 | |
| Manufacturer number | 40100606 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |