• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Combination spanner, Width across flats: 14mm

Article no.: 613700 14
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Not available Available in 5-10 working days
0 pieces in stock 0 pieces available in 5-10 working days

Select article variation and quantity

Width across flats (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 613700 14
EAN / GTIN 4045197159519
Manufacturer number 613700 14
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drop-forged. With close tolerance jaw width.
With easy-grip profile shaft. Exceptional tool life and wear resistance. Ring end with AS-Drive profile.

Standard:

DIN 3113 A / ISO 3318 / ISO 7738

Material:

Chrome alloy steel; non-flaking chrome-plated, smoothed finish.

Note:

AS-Drive − the special profile. An extremely accurately fitting profile - developed for aviation and aerospace. Tools with this profile can be recognised by the AS-Drive symbol. Advantages:
  • Bolts are gripped on the flanks. − The bolts are protected. − Longer bolt life.
  • Larger contact surfaces between bolt and tool. − Secure grip and higher torque transmission.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart