Open ended slogging spanner, Width across flats: 27mm

Article no.: 613401 27
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
50 pieces in stock 50 pieces available in 3-4 working days

Select article variation and quantity

Width across flats (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 27 mm
Standard DIN 133
Spanner length L 175 mm
Head thickness hmax 15.5 mm
Jaw position 15 degrees
Manufacturing process drop forged
Material Special steel
Type of product Spanner

Identification & Classification

Article number 613401 27
EAN / GTIN 4062406097776
Manufacturer number 613401 27
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sturdy design, drop-forged. Tightly toleranced jaw width, jaw angle 15°.

Standard:

DIN 133

Material:

Special steel, surface finish black.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart