{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material | chromium vanadium steel | |
| Overall length L | 92 mm | |
| Version | straight | |
| Width across flats, for hexagon head screws | 6 mm | |
| Type of product | spanner | |
| Surface | chromium-plated over nickel | |
| Drive | not available | |
| Output drive | for hexagon head screws | |
| Content | single part |
| Article number | 612205 6 | |
| EAN / GTIN | 4062406260477 | |
| Manufacturer number | 612205 6 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |